Comb. Wallplate, 2-Gang, Single Rcpt./Toggle, 302 Stainless Steel

Item #: 15165
Cat #: 84046-40
UPC: 078477780879
Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-duplex 1-single 1.406 Inch Dia. Device Combination Wallplate, Standard size, 302 Stainless Steel, Device Mount, - Stainless Steel

Overview

2-gang 1-duplex 1-single 1.406 Inch Dia. Device Combination Wallplate, Standard size, 302 Stainless Steel, Device Mount, - Stainless Steel
2-Gang 1-Duplex 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Device Mount, Stainless Steel
Also known as: 078477780879, 84046-40

Specifications

Type: Toggle Switch, Combination Plate, Single Receptacle
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Single Receptacle
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)