This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang 1-Toggle 1-Single 1.406 Inch Diameter Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel
Overview
2-Gang 1-Toggle 1-Single 1.406 Inch Diameter Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel
2-Gang 1-Toggle 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 84007-40
Specifications
Type: | Combination, Wallplate, 2-Gang |
Gangs: | 2 |
Material: | Steel |
Color: | Stainless |
Type: | Combination, Wallplate, 2-Gang |
Material: | Steel |
Gangs: | 2 |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)