Comb. Wallplate, 2-Gang, Duplex/Phone, 302 Stainless Steel

Item #: 363962
Cat #: S112-N
UPC: 078477812495
Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-telephone/cable .406 Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel

Overview

2-gang 1-toggle 1-telephone/cable .406 Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel
2-Gang 1-Toggle, 1-Telephone/Cable .406 Device Combination Wallplate, Strap Mount, Stainless Steel
Also known as: 078477812495, S112-N

Specifications

Type: Toggle Switch, Combination Plate, Cable, Telephone
Mounting: Strap
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Cable, Telephone
Gangs: 2
Material: Stainless Steel
Mounting: Strap
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)