1-Gang MASQUE® 5000 Wallplate, Decorator, White

Item #: 417835
Cat #: 5000W
UPC: 092326101929
Sign In or Register to view pricing and more.
TYM 5000W 1G MASQUE 5000 WALL

Overview

TYM 5000W 1G MASQUE 5000 WALL
TayMac MASQUE® 5000 Series Cover wall plates provide a contemporary, designer look. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.
Also known as: 092326101929, 5000W

Specifications

Mounting: Device
Material: Plastic
Color: White
Standards: California Proposition 65
Mounting: Device
Color: White
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)