Decora Wallplate, 5-Gang, Nylon, White *** Discontinued ***

Item #: 226711
Cat #: NP265W
UPC: 883778102738
Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 5-Gang, Nylon, White, Standard Size, GFCI Block Receptacle *** Discontinued ***

Overview

Decora/GFCI Wallplate, 5-Gang, Nylon, White, Standard Size, GFCI Block Receptacle *** Discontinued ***
Also known as: 883778102738, NP265W

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: White
Material: Nylon
Gangs: 5
Mounting: Device
Type: GFCI, Decora
Material: Nylon
Size: Standard
Color: White
Gangs: 5

Customer Reviews

No reviews for this product
(0)