Screwless Decora Wallplate, 6-Gang, Polycarbonate, White

Item #: 372808
Cat #: 80326-SW
UPC: 078477160336
Sign In or Register to view pricing and more.
Documents & Guides
Screwless Decora Wallplate, 6-Gang, Polycarbonate, White, Standard

Overview

Screwless Decora Wallplate, 6-Gang, Polycarbonate, White, Standard
6-Gang Decora Plus Wallplate Screwless Snap-On Mount, White
Also known as: 078477160336, 80326-SW

Specifications

Material: Polycarbonate
Size: Standard
Gangs: 6
Type: GFCI, Decora
Color: White
Mounting: Screwless
Material: Polycarbonate
Gangs: 6
Color: White
Size: Standard
Type: GFCI, Decora
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)