Duplex Receptacle Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 113752
Cat #: NP8LA
UPC: 883778118357
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, Light Almond, Standard Size

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Light Almond, Standard Size
The Hubbell HUBNP8LA wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778118357, NP8LA

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 1
Type: Duplex, 1-Gang
Material: Nylon
Color: Light Almond
Size: Standard
Type: Duplex, 1-Gang
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)