This product has been discontinued.
Duplex Receptacle Wallplate, 1-Gang, Orange
Item #:
35455
Cat #:
NP8OR
UPC:
883778111112
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Orange, Limited Quantities Available
Overview
Duplex Receptacle Wallplate, 1-Gang, Orange, Limited Quantities Available
Also known as: 883778111112, NP8OR
Specifications
Type: | Wallplate, Duplex, 1-Gang |
Mounting: | Device |
Size: | Standard |
Color: | Orange |
Gangs: | 1 |
Material: | Nylon |
Type: | Wallplate, Duplex, 1-Gang |
Size: | Standard |
Gangs: | 1 |
Mounting: | Device |
Color: | Orange |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)