Duplex Receptacle Wallplate, 1-Gang, Nylon, Brown

Item #: 12076
Cat #: 80703
UPC: 078477205273
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477205273, 80703

Specifications

Color: Brown
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 1
Color: Brown
Size: Standard
Type: Standard, Duplex
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1

Customer Reviews

No reviews for this product
(0)