Duplex Receptacle Wallplate, 1-Gang, Nylon, Black
Item #:
12049
Cat #:
80703-E
UPC:
078477205358
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
Overview
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Also known as: 078477205358, 80703-E
Specifications
Mounting: | Device |
Size: | Standard |
Color: | Black |
Material: | Thermoplastic, Nylon |
Type: | Standard, Duplex |
Gangs: | 1 |
Mounting: | Device |
Color: | Black |
Type: | Standard, Duplex |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)