Duplex Receptacle Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 17019
Cat #: 80716-T
UPC: 078477277584
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond
2-Gang, 2-Duplex, Standard Nylon Wallplate, Light Almond
Also known as: 078477277584, 80716-T

Specifications

Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Type: Standard, Duplex

Customer Reviews

No reviews for this product
(0)