Duplex Receptacle Wallplate, 2-Gang, Stainless Steel
Item #:
9586
Cat #:
84016
UPC:
078477430408
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel
Overview
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel
Also known as: 078477430408, 84016, double duplex cover plate, quad plate
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Gangs: | 2 |
Size: | Standard |
Color: | Stainless |
Mounting: | Device |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)