Combo Wallplate, 4-Gang, (3) Toggle/(1) Duplex, Steel, White, Maxi
Item #:
123526
Cat #:
76554
UPC:
095327765541
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang Wall Plate, (3) Toggle, (1) Duplex, Steel, White, Maxi
Overview
4-Gang Wall Plate, (3) Toggle, (1) Duplex, Steel, White, Maxi
Mulberry offers an extensive wallplate selection in 40 materials and finishes–painted metal, stainless steel, brass, bronze, chrome, aluminum, and unbreakable thermoplastic.
Also known as: 095327765541, 76554
Specifications
Type: | Toggle Switch, Combination Plate, Duplex |
Size: | Maxi |
Mounting: | Device |
Color: | White |
Material: | Steel |
Gangs: | 4 |
Type: | Toggle Switch, Combination Plate, Duplex |
Mounting: | Device |
Material: | Steel |
Size: | Maxi |
Color: | White |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)