Combo Wallplate, 4-Gang, (2) Duplex/(2) Toggle, Steel, Ivory, Princess

Item #: 171513
Cat #: 79564
UPC: 095327795647
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang Wall Plate, (2) Duplex, (2) Toggle, Steel, Ivory, Princess

Overview

4-Gang Wall Plate, (2) Duplex, (2) Toggle, Steel, Ivory, Princess
Also known as: 095327795647, 79564

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Princess
Mounting: Device
Color: Ivory
Material: Steel
Gangs: 4
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Material: Steel
Size: Princess
Color: Ivory
Gangs: 4

Customer Reviews

No reviews for this product
(0)