Decora Wallplate, 1-Gang, Nylon, White, Midway
Item #:
27932
Cat #:
PJ26-W
UPC:
078477153611
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White
Overview
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White
1-Gang Decora/GFCI Decora Wallplate, Midway Size, White
Also known as: 078477153611, PJ26-W
Specifications
Size: | Midway |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | White |
Size: | Midway |
Material: | Thermoplastic, Nylon |
Color: | White |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)