Duplex Receptacle Wallplate, 2-Gang, 302 Stainless Steel, Oversized
Item #:
6948
Cat #:
84116-40
UPC:
078477203811
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Overview
2-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
2-Gang Duplex Device Receptacle Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477203811, 84116-40
Specifications
Gangs: | 2 |
Mounting: | Device |
Material: | Stainless Steel |
Size: | Oversized |
Color: | Stainless |
Gangs: | 2 |
Material: | Stainless Steel |
Color: | Stainless |
Mounting: | Device |
Size: | Oversized |
Customer Reviews
No reviews for this product
(0)