Duplex Receptacle Wallplate, 2-Gang, Nylon, White, Midway
Item #:
20071
Cat #:
PJ82-W
UPC:
078477956083
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.
Overview
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.
2-Gang Duplex Receptacle Wallplate, Midway Size, White
Also known as: 078477956083, PJ82-W
Specifications
Size: | Midway |
Gangs: | 2 |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Color: | White |
Size: | Midway |
Mounting: | Device |
Color: | White |
Gangs: | 2 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)