Duplex Receptacle Wallplate, 3-Gang, Steel, White, Maxi Princess
Item #:
124093
Cat #:
76103
UPC:
095327761031
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Wall Plate, 3-Gang, Steel, White, Smooth Semi Gloss, Maxi, Princess Shape
Overview
Duplex Wall Plate, 3-Gang, Steel, White, Smooth Semi Gloss, Maxi, Princess Shape
Also known as: 095327761031, 76103
Specifications
Gangs: | 3 |
Size: | Maxi |
Mounting: | Device |
Color: | White |
Material: | Steel |
Gangs: | 3 |
Mounting: | Device |
Material: | Steel |
Size: | Maxi |
Color: | White |
Customer Reviews
No reviews for this product
(0)