Duplex Receptacle Wallplate, 2-Gang, Steel, Ivory, Maxi Princess
Item #:
89648
Cat #:
79102
UPC:
095327791021
Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 2-Gang, Duplex, Maxi Size, Princess Shape, Steel, Device Mount, Wrinkle, Ivory
Overview
Wall Plate, 2-Gang, Duplex, Maxi Size, Princess Shape, Steel, Device Mount, Wrinkle, Ivory
Also known as: 095327791021, 79102
Specifications
Size: | Maxi |
Gangs: | 2 |
Mounting: | Device |
Color: | Ivory |
Material: | Steel |
Size: | Maxi |
Mounting: | Device |
Material: | Steel |
Gangs: | 2 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)