Single Receptacle Wallplate, 1-Gang, 1.406" Hole, Nylon, White, Midway
Item #:
20941
Cat #:
PJ7-W
UPC:
078477958223
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.
Overview
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.
1-Gang Single 1.406-Inch Hole Receptacle Wallplate, Midway Size, White
Also known as: 078477958223, PJ7-W
Specifications
Size: | Midway |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | White |
Size: | Midway |
Material: | Thermoplastic, Nylon |
Color: | White |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)