Phone/Cable Wallplate, 1-Gang, .406" Hole, BK Nylon, Midway
Item #:
135364
Cat #:
PJ11-E
UPC:
078477958483
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: Black.
Overview
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: Black.
1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway size, Ebony
Also known as: 078477958483, PJ11-E
Specifications
Size: | Midway |
Mounting: | Device |
Color: | Black |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Type: | Telephone Cable |
Size: | Midway |
Color: | Black |
Gangs: | 1 |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Type: | Telephone Cable |
Customer Reviews
No reviews for this product
(0)