Phone/Cable Wallplate, 1-Gang, .406" Hole, LA Nylon, Midway

Item #: 218338
Cat #: PJ11-T
UPC: 078477277348
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: Light Almond.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: Light Almond.
1-Gang .406-Inch Hole Telephone/Cable' Wallplate, Midway Size, Light Almond
Also known as: 078477277348, PJ11-T

Specifications

Size: Midway
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Type: Telephone Cable
Size: Midway
Mounting: Device
Gangs: 1
Color: Light Almond
Material: Thermoplastic, Nylon
Type: Telephone Cable

Customer Reviews

No reviews for this product
(0)