Single Receptacle Wallplate, 1-Gang, 1.406" Hole, Nylon, Ivory, Midway
Item #:
20968
Cat #:
PJ7-I
UPC:
078477958216
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
Overview
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
1-Gang Single 1.406-Inch Hole Receptacle Wallplate, Midway Size, Ivory
Also known as: 078477958216, PJ7-I
Specifications
Size: | Midway |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory |
Type: | Single Receptacle |
Size: | Midway |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Mounting: | Device |
Gangs: | 1 |
Type: | Single Receptacle |
Customer Reviews
No reviews for this product
(0)