Toggle Wallplate, 1-Gang, Thermoset, Brown, Midway

Item #: 5433
Cat #: 80501
UPC: 078477491201
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Brown.

Overview

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Brown.
1-Gang Toggle Device Switch Wallplate, Midway Size, Brown
Also known as: 078477491201, 80501

Specifications

Size: Midway
Type: Toggle Switch
Color: Brown
Mounting: Device
Material: Plastic
Gangs: 1
Size: Midway
Color: Brown
Material: Plastic
Type: Toggle Switch
Mounting: Device
Gangs: 1

Customer Reviews

No reviews for this product
(0)