Toggle Wallplate, 1-Gang, Nylon, White, Midway

Item #: 27969
Cat #: PJ1-W
UPC: 078477153581
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White

Overview

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White
1-Gang Toggle Switch Wallplate, Midway Size, White
Also known as: 078477153581, PJ1-W

Specifications

Size: Midway
Type: Toggle Switch
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Size: Midway
Mounting: Device
Gangs: 1
Type: Toggle Switch
Material: Thermoplastic, Nylon
Color: White

Customer Reviews

No reviews for this product
(0)