Power Outlet Wallplates

91 Found
Mulberry Metal

2G SS DRYER

Item #: 89709
CAT #: 97222
UPC: 095327972222
Sign In or Register to view pricing and more.
Pass & Seymour

SMTH 302SS 2G PWR OTLT 4 MTG HOLES

Item #: 60484
CAT #: SS703
UPC: 785007129595
Sign In or Register to view pricing and more.
Hubbell-Bryant

Power Outlet Wallplate, 2-Gang, (1) 2.44" Hole, Stainless Steel

Item #: 32037
CAT #: SS701
UPC: 883778201110
Sign In or Register to view pricing and more.
Appleton

Power Outlet Plate, 1-Gang, Aluminum

Item #: 9032
CAT #: FSK-WRD
UPC: 781381458344
Sign In or Register to view pricing and more.
Pass & Seymour

Two Gang Power Outlet Receptacle Cover, White

Item #: 115098
CAT #: TP703-W
UPC: 785007275865
Sign In or Register to view pricing and more.
Leviton

Power Outlet Wallplate, 2-Gang, (1) 2.465" Hole, Stainless Steel

Item #: 6233
CAT #: S701-40
UPC: 078477848067
Sign In or Register to view pricing and more.
Hubbell-Bryant

Power Outlet Wallplate, 2-Gang, 2.15" Hole, Stainless Steel

Item #: 32063
CAT #: SS703
UPC: 883778201134
Sign In or Register to view pricing and more.
Hubbell-Bryant

Power Outlet Wallplate, 1-Gang, 2.15" Hole, Stainless Steel

Item #: 31991
CAT #: SS723
UPC: 883778201172
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle Coverplate, Black

Item #: 291829
CAT #: 3051-E
UPC: 078477408964
Sign In or Register to view pricing and more.
Leviton

1G RUBBER PENDANT BX SD

Item #: 428842
CAT #: 3059-1Y
UPC: 078477415139
Sign In or Register to view pricing and more.
Mulberry Metal

1G SS DRYER

Item #: 125361
CAT #: 97221
UPC: 095327972215
Sign In or Register to view pricing and more.
Leviton

1g Rubber Pendant Bx Sd

Item #: 306758
CAT #: 3059-1E
UPC: 078477415146
Sign In or Register to view pricing and more.
Pass & Seymour

SMOOTH 302SS 1G POWER OUTLET 1.5625 IN

Item #: 85649
CAT #: SS720
UPC: 785007129618
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weatherproof Cover, 2.05" Opening, Cast Aluminum

Item #: 1634
CAT #: HBL20405
UPC: 783585808956
Sign In or Register to view pricing and more.
Mulberry Metal

2G WHITE DRYER

Item #: 126505
CAT #: 86222
UPC: 095327862226
Sign In or Register to view pricing and more.
Mulberry Metal

2G SS PWR.RCPT.

Item #: 125347
CAT #: 97225
UPC: 095327972253
Sign In or Register to view pricing and more.
Mulberry Metal

2G SS DRYER

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Item #: 89709
CAT #: 97222
UPC: 095327972222
Sign In or Register to view pricing and more.
Pass & Seymour

SMTH 302SS 2G PWR OTLT 4 MTG HOLES

Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 dia. device - 4 mtg. holes, Smooth Metal, Brown
Item #: 60484
CAT #: SS703
UPC: 785007129595
Sign In or Register to view pricing and more.
Hubbell-Bryant

Power Outlet Wallplate, 2-Gang, (1) 2.44" Hole, Stainless Steel

Power Outlet Wallplate, 2-Gang, (1) 2.44" Hole, Stainless Steel
Item #: 32037
CAT #: SS701
UPC: 883778201110
Sign In or Register to view pricing and more.
Appleton

Power Outlet Plate, 1-Gang, Aluminum

1-Gang, Single Receptacle Cover for Non-Locking & Locking Blade Plugs with 1-3/8" Device Opening - Aluminum.
Item #: 9032
CAT #: FSK-WRD
UPC: 781381458344
Sign In or Register to view pricing and more.
Pass & Seymour

Two Gang Power Outlet Receptacle Cover, White

Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device - 4 mtg. holes, White Nylon.
Item #: 115098
CAT #: TP703-W
UPC: 785007275865
Sign In or Register to view pricing and more.
Leviton

Power Outlet Wallplate, 2-Gang, (1) 2.465" Hole, Stainless Steel

2-Gang, (1) 2.465 Inch Dia. Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.
Item #: 6233
CAT #: S701-40
UPC: 078477848067
Sign In or Register to view pricing and more.
Hubbell-Bryant

Power Outlet Wallplate, 2-Gang, 2.15" Hole, Stainless Steel

Power Outlet Wallplate, 2-Gang, 2.15" Hole, Stainless Steel
Item #: 32063
CAT #: SS703
UPC: 883778201134
Sign In or Register to view pricing and more.
Hubbell-Bryant

Power Outlet Wallplate, 1-Gang, 2.15" Hole, Stainless Steel

Power Outlet Wallplate, 1-Gang, 2.15" Hole, Stainless Steel
Item #: 31991
CAT #: SS723
UPC: 883778201172
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle Coverplate, Black

Duplex Receptacle Coverplate, Single Gang, Black
Item #: 291829
CAT #: 3051-E
UPC: 078477408964
Sign In or Register to view pricing and more.
Leviton

1G RUBBER PENDANT BX SD

Portable Outlet Box, Sing-Gang, Standard Depth, Pendant Style, Cable Diameter (0.230" - 0.546") - YELLOW
Item #: 428842
CAT #: 3059-1Y
UPC: 078477415139
Sign In or Register to view pricing and more.
Mulberry Metal

1G SS DRYER

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Item #: 125361
CAT #: 97221
UPC: 095327972215
Sign In or Register to view pricing and more.
Leviton

1g Rubber Pendant Bx Sd

Leviton 3059-1e Portable Outlet Box, Sing-gang, Standard Depth, Pendant Style, Cable Diameter 0.230-inch 0.546-inch, Black
Item #: 306758
CAT #: 3059-1E
UPC: 078477415146
Sign In or Register to view pricing and more.
Pass & Seymour

SMOOTH 302SS 1G POWER OUTLET 1.5625 IN

One Gang Power Outlet Receptacle Opening, 1.5938 hole for 1.5625 diameter device - 2 mtg. holes, Smooth Metal.
Item #: 85649
CAT #: SS720
UPC: 785007129618
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Weatherproof Cover, 2.05" Opening, Cast Aluminum

KEL HBL20405 WP AL RCPT PLT W/CVR
Item #: 1634
CAT #: HBL20405
UPC: 783585808956
Sign In or Register to view pricing and more.
Mulberry Metal

2G WHITE DRYER

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Item #: 126505
CAT #: 86222
UPC: 095327862226
Sign In or Register to view pricing and more.
Mulberry Metal

2G SS PWR.RCPT.

Wallplate, 2.625IN ID Hole, 30/50/60 Amp 4 Wire Receptacle For Leviton 278 And 279, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Item #: 125347
CAT #: 97225
UPC: 095327972253
Sign In or Register to view pricing and more.
Page 1 of 6
91 Items found