Sectional Wallplate, No Device/Blank, Center, Nylon, Ivory
Item #:
12295
Cat #:
PSC14-I
UPC:
078477839416
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
Overview
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang No Device Blank Wallplate, Sectional, Thermoplastic Nylon, Strap Mount, Center Panel, Ivory
Also known as: 078477839416, PSC14-I
Specifications
Type: | Blank Plate |
Mounting: | Box |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory |
Type: | Blank Plate |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Mounting: | Box |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)