Sectional Wallpalte, No Device/Blank, End, Nylon, White
Item #:
12494
Cat #:
PSE14-W
UPC:
078477839324
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
Overview
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
1-Gang No Device Blank Wallplate, Sectional, Thermoplastic Nylon, Strap Mount, End Panel, White
Also known as: 078477839324, PSE14-W
Specifications
Type: | Combination Plate, Blank Plate, GFCI, Decora, Sectional |
Mounting: | Strap |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | White |
Type: | Combination Plate, Blank Plate, GFCI, Decora, Sectional |
Material: | Thermoplastic, Nylon |
Color: | White |
Mounting: | Strap |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)