Sectional Wallplate, Decora/GFCI, End, Nylon, White
Item #:
12447
Cat #:
PSE26-W
UPC:
078477839348
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
Overview
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
1-Gang Decora/GFCI Device Decora Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, White
Also known as: 078477839348, PSE26-W, Split plate
Specifications
Mounting: | Device |
Type: | GFCI, Decora |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory, White |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Color: | Ivory, White |
Type: | GFCI, Decora |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)