Sectional Wallplate, Single Rcpt. - 1.406", End, Nylon, Ivory

Item #: 11690
Cat #: PSE7-I
UPC: 078477839294
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, 1.406 Inch Hole Single Device Receptacle Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.

Overview

1-Gang, 1.406 Inch Hole Single Device Receptacle Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, Ivory
Also known as: 078477839294, PSE7-I

Specifications

Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Type: Single Receptacle
Mounting: Device
Gangs: 1
Type: Single Receptacle
Material: Thermoplastic, Nylon
Color: Ivory

Customer Reviews

No reviews for this product
(0)