1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, BK Nylon

Item #: 27704
Cat #: 80704-E
UPC: 078477121405
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Black
Also known as: 078477121405, 80704-E

Specifications

Mounting: Device
Size: Standard
Color: Black
Type: Standard, Single Receptacle
Gangs: 1
Material: Nylon
Mounting: Device
Color: Black
Gangs: 1
Size: Standard
Type: Standard, Single Receptacle
Material: Nylon

Customer Reviews

No reviews for this product
(0)