1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, RD Nylon

Item #: 27391
Cat #: 80704-R
UPC: 078477119037
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Red.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Red.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Red
Also known as: 078477119037, 80704-R

Specifications

Color: Red
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Single Receptacle
Gangs: 1
Color: Red
Size: Standard
Type: Standard, Single Receptacle
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1

Customer Reviews

No reviews for this product
(0)