1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, LA Nylon

Item #: 226844
Cat #: 80704-T
UPC: 078477277539
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Light Almond
Also known as: 078477277539, 80704-T

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Single Receptacle
Gangs: 1
Color: Light Almond
Size: Standard
Type: Standard, Single Receptacle
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1

Customer Reviews

No reviews for this product
(0)