1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, Aluminum

Item #: 9873
Cat #: 83004
UPC: 078477783757
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Device Mount - Color/Finish: Aluminum.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Device Mount - Color/Finish: Aluminum.
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Device Mount, Aluminum
Also known as: 078477783757, 83004

Specifications

Mounting: Device
Size: Standard
Color: Aluminum
Type: Standard, Single Receptacle
Gangs: 1
Material: Aluminum
Mounting: Device
Color: Aluminum
Gangs: 1
Size: Standard
Type: Standard, Single Receptacle
Material: Aluminum

Customer Reviews

No reviews for this product
(0)