1G WNKL.IV.SGL.RCPT.

Item #: 124334
Cat #: 99091
UPC: 095327990912
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory

Overview

Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Also known as: 095327990912, 99091

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Type: Single Receptacle
Material: Steel
Mounting: Device
Gangs: 1
Type: Single Receptacle
Size: Standard
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)