2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, 430 S. Steel

Item #: 30317
Cat #: 84026
UPC: 078477431306
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 430 Stainless Steel, Flush Mount - Color/Finish: Stainless Steel.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 430 Stainless Steel, Flush Mount - Color/Finish: Stainless Steel.
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Standard Size, Stainless Steel
Also known as: 078477431306, 84026

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Power Outlet Receptacle, Standard
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)