Wlplt 2G Sgl Rec W/2.4688" Hole Chrome
Item #:
334300
Cat #:
69-BOX
UPC:
032664205002
Sign In or Register to view pricing and more.
Eaton Power outlet and locking wallplate, Chrome, 2.47" Hole Cutout, Chrome (UL), Two- gang, Standard, ED Box
Overview
Eaton Power outlet and locking wallplate, Chrome, 2.47" Hole Cutout, Chrome (UL), Two- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664205002, 69-BOX
Specifications
Color: | Chrome |
Gangs: | 2 |
Length: | 5.5 |
Material: | Chrome |
Mounting: | Wall |
Color: | Chrome |
Length: | 5.5 |
Mounting: | Wall |
Gangs: | 2 |
Material: | Chrome |
Customer Reviews
No reviews for this product
(0)