2-Gang Single Rcpt Wallplate. (1) 2.150" Hole, Aluminum

Item #: 29730
Cat #: 83026
UPC: 078477424803
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Flush Mount - Color/Finish: Aluminum.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Flush Mount - Color/Finish: Aluminum.
2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Standard Size, Device Mount, Aluminum
Also known as: 078477424803, 83026

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Mounting: Device
Size: Standard
Color: Aluminum
Material: Aluminum
Type: Power Outlet Receptacle, Standard
Mounting: Device
Color: Aluminum
Gangs: 2
Size: Standard
Material: Aluminum

Customer Reviews

No reviews for this product
(0)