Phone/Cable Wallplate, 1-Gang, .406" Hole, White
Item #:
400721
Cat #:
80718-W
UPC:
078477494141
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: White.
Overview
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: White.
1-Gang 0.406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, White
Also known as: 078477494141, 80718-W
Specifications
Type: | Cable, Telephone |
Size: | Standard |
Material: | Thermoplastic |
Gangs: | 1 |
Color: | White |
Type: | Cable, Telephone |
Material: | Thermoplastic |
Color: | White |
Size: | Standard |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)