1G WNKL.IV.TELEPHONE

Item #: 124004
Cat #: 99201
UPC: 095327992015
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.625IN ID Hole, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.625IN ID Hole, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327992015, 99201

Specifications

Type: Cable, Telephone
Size: Standard
Gangs: 1
Color: Ivory
Material: Steel
Type: Cable, Telephone
Gangs: 1
Material: Steel
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)