1G EMERGENCY SW. PLATE

Item #: 125811
Cat #: 41052
UPC: 095327410526
Sign In or Register to view pricing and more.
Documents & Guides
Switch Plate, White 1/4IN Silk Screening, Configuration Toggle Switch, Emergency On/Off Legend, Number of Gang: 1, Application: Switch Box, Material: Steel, Finish: Painted, Shape: Rectangular, Color: Red, Mounting: Flush

Overview

Switch Plate, White 1/4IN Silk Screening, Configuration Toggle Switch, Emergency On/Off Legend, Number of Gang: 1, Application: Switch Box, Material: Steel, Finish: Painted, Shape: Rectangular, Color: Red, Mounting: Flush
Also known as: 095327410526, 41052

Specifications

Type: Toggle Switch, Emergency Plate
Color: Red
Mounting: Device
Gangs: 1
Material: Steel
Type: Toggle Switch, Emergency Plate
Mounting: Device
Material: Steel
Color: Red
Gangs: 1

Customer Reviews

No reviews for this product
(0)