Toggle Switch Wallplate, 1-Gang, Nylon, White
Item #:
117770
Cat #:
TP1-W
UPC:
785007274066
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.
Self-extinguishing nylon construction makes these TradeMaster® wall plates virtually unbreakable.
Also known as: 785007274066, TP1-W
Specifications
Mounting: | Device |
Size: | Standard |
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Mounting: | Device |
Gangs: | 1 |
Material: | Nylon |
Size: | Standard |
Color: | White |
Customer Reviews
No reviews for this product
(0)