Toggle Switch Wallplate, 2-Gang, Thermoset, Brown
Item #:
31352
Cat #:
85009
UPC:
078477151402
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.
Overview
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Brown
Also known as: 078477151402, 85009
Specifications
Type: | Toggle Switch, Standard |
Color: | Brown |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Type: | Toggle Switch, Standard |
Gangs: | 2 |
Size: | Standard |
Color: | Brown |
Mounting: | Device |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)