Toggle Switch Wallplate, 4-Gang, Nylon, White

Item #: 112746
Cat #: NP4W
UPC: 883778101854
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 4-Gang, Nylon, White

Overview

Toggle Switch Wallplate, 4-Gang, Nylon, White
The Hubbell HUBNP4W wallplate is constructed of a high-impact, self-extinguishing nylon material, reinforcement ribs for extra strength and a smooth easy to clean finish. The captive screw feature holds mounting screws in place.
Also known as: 883778101854, NP4W

Specifications

Mounting: Device
Size: Standard
Color: White
Gangs: 4
Material: Nylon
Type: 4-Gang, Toggle Switch Wallplate
Mounting: Device
Color: White
Material: Nylon
Size: Standard
Gangs: 4
Type: 4-Gang, Toggle Switch Wallplate

Customer Reviews

No reviews for this product
(0)