Toggle Switch Wallplate, 4-Gang, Thermoset, Ivory

Item #: 10370
Cat #: 86012
UPC: 078477439302
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount, Ivory

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount, Ivory
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477439302, 86012

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Gangs: 4
Type: Toggle Switch, Standard
Size: Standard
Color: Ivory
Mounting: Device
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)