15A TR PILOT GFI COMBO

Item #: 875793
Cat #: GFPL1-PLE
UPC: 078477723975
Sign In or Register to view pricing and more.
LEV GFPL1-PLE 15A TR PILOT GF

Overview

LEV GFPL1-PLE 15A TR PILOT GF
15 Amp, 125 Volt, SmartlockPro Single Self-Test GFCI Receptacle with LED Pilot Light, NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK
Also known as: 078477723975, GFPL1-PLE

Specifications

Color: Black
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Black
Material: PBT Plastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)