Toggle Switch Wallplate, 7-Gang, Steel, Painted White

Item #: 126859
Cat #: 86077
UPC: 095327860772
Sign In or Register to view pricing and more.
Documents & Guides
7-Gang Toggle Device Switch Wallplate, Standard Size, Steel, Painted White, Device Mount

Overview

7-Gang Toggle Device Switch Wallplate, Standard Size, Steel, Painted White, Device Mount
Also known as: 095327860772, 86077

Specifications

Type: Wallplate
Size: Standard
Color: White
Gangs: 7
Material: Steel
Type: Wallplate
Color: White
Material: Steel
Size: Standard
Gangs: 7

Customer Reviews

No reviews for this product
(0)