Search results

185 Found
STI

Fire Barrier, Putty Pad, Intumescent, 7-1/4" L x 7-1/4" W x 3/16" D

Item #: 276518
CAT #: SSP4S
UPC: 730573022009
Sign In or Register to view pricing and more.
STI

Intumescent Sealant, 10.1oz Cartridge, Red

Item #: 276486
CAT #: LCI300
UPC: 730573011706
Sign In or Register to view pricing and more.
STI

Firestop Sleeve, Ready Sleeve, 2", Sleeve, Plates, Gaskets, Putty

Item #: 125583
CAT #: FS200
UPC: 730573202005
Sign In or Register to view pricing and more.
STI

EZ-Path Series 44+ Fire Rated Pathway Kit

Item #: 1015929
CAT #: EZDP44S2
UPC: 730573001066
Sign In or Register to view pricing and more.
STI

Red Fire Barrier Putty Pad, Intumescent - LxWxD: 9" x 9" x 3/16"

Item #: 235875
CAT #: SSP9S
UPC: 730573023006
Sign In or Register to view pricing and more.
STI

Intumescent Sealant 10.1 oz. caulk tube

Item #: 11571
CAT #: SSS100
UPC: 730573011003
Sign In or Register to view pricing and more.
STI

Specseal Smoke 'N' Sound Acou Seal 20oz

Item #: 412589
CAT #: SNS120W
UPC: 730573111512
Sign In or Register to view pricing and more.
STI

Ser 44+ EZPath 5 Gang Wall Plate Kit

Item #: 196685
CAT #: EZP544W
UPC: 730573005446
Sign In or Register to view pricing and more.
STI

Red Fire Barrier Putty Stick, Intumescent - 20 oz.

Item #: 125197
CAT #: SSP100
UPC: 730573021002
Sign In or Register to view pricing and more.
STI

Electrical Box Insert - LxWxD: 3-3/4" x 3-3/4" x 1/8"

Item #: 276457
CAT #: EP44
UPC: 730573025000
Sign In or Register to view pricing and more.
STI

Specseal LCI Intumescent Seal-20oz Sau

Item #: 653781
CAT #: LCI320
UPC: 730573011720
Sign In or Register to view pricing and more.
STI

EZP SERIES 44 PLUS FIRE-RATED PATHWAY DEVICE

Item #: 1171790
CAT #: EZD44S2
UPC: 730573001004
Sign In or Register to view pricing and more.
STI

Pathway, Fire Rated, 9" Thickness, 1.5" Square, 2" Round Opening

Item #: 182902
CAT #: EZD22
UPC: 730573000229
Sign In or Register to view pricing and more.
STI

Firestop Plug for 4" (102 mm) Opening/Sleeve, Red, 10X Expansion

Item #: 328079
CAT #: FP400
UPC: 730573072042
Sign In or Register to view pricing and more.
STI

Split Sleeve 4"

Item #: 276485
CAT #: FSR400
UPC: 730573240007
Sign In or Register to view pricing and more.
STI

Firestop Sleeve, Ready Sleeve, 4", Sleeve, Plates, Gaskets, Putty

Item #: 106470
CAT #: FS400
UPC: 730573204009
Sign In or Register to view pricing and more.
STI

Fire Barrier, Putty Pad, Intumescent, 7-1/4" L x 7-1/4" W x 3/16" D

Fire Barrier Putty Pad, Intumescent, Dimensions: 7-1/4" x 7-1/4" x 3/16", Color: Red.
Item #: 276518
CAT #: SSP4S
UPC: 730573022009
Sign In or Register to view pricing and more.
STI

Intumescent Sealant, 10.1oz Cartridge, Red

Intumescent Sealant, Mild Latex, Color: Red, Includes: 10.1 oz Cartridge.
Item #: 276486
CAT #: LCI300
UPC: 730573011706
Sign In or Register to view pricing and more.
STI

Firestop Sleeve, Ready Sleeve, 2", Sleeve, Plates, Gaskets, Putty

Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 2", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.
Item #: 125583
CAT #: FS200
UPC: 730573202005
Sign In or Register to view pricing and more.
STI

EZ-Path Series 44+ Fire Rated Pathway Kit

EZ-Path Series 44+ Fire Rated Pathway Kit, Includes: Full Kit with Device, Wall Plates and Labels
Item #: 1015929
CAT #: EZDP44S2
UPC: 730573001066
Sign In or Register to view pricing and more.
STI

Red Fire Barrier Putty Pad, Intumescent - LxWxD: 9" x 9" x 3/16"

Fire Barrier Putty Pad, Intumescent, Dimensions: 9" x 9" x 3/16", Color: Red.
Item #: 235875
CAT #: SSP9S
UPC: 730573023006
Sign In or Register to view pricing and more.
STI

Intumescent Sealant 10.1 oz. caulk tube

Series SSS Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)
Item #: 11571
CAT #: SSS100
UPC: 730573011003
Sign In or Register to view pricing and more.
STI

Specseal Smoke 'N' Sound Acou Seal 20oz

Series SNS Smoke & Acoustical Sealant - White 20 Ounce Sausage 36 Cu. In. (592 ml)
Item #: 412589
CAT #: SNS120W
UPC: 730573111512
Category: RTV Silicone
Sign In or Register to view pricing and more.
STI

Ser 44+ EZPath 5 Gang Wall Plate Kit

EZ-Path Series 44+ Fire-Rated Pathway Multi-Ganging Wall Plates - One pair (2) & labels (Holds up to 5 EZD44)
Item #: 196685
CAT #: EZP544W
UPC: 730573005446
Sign In or Register to view pricing and more.
STI

Red Fire Barrier Putty Stick, Intumescent - 20 oz.

Fire Barrier Putty Stick, Intumescent, Dimensions: 36 in³, 20 oz., Color: Red.
Item #: 125197
CAT #: SSP100
UPC: 730573021002
Sign In or Register to view pricing and more.
STI

Electrical Box Insert - LxWxD: 3-3/4" x 3-3/4" x 1/8"

Electrical Box Insert, Power Shield, Dimensions: 3-3/4" x 3-3/4" x 1/8".
Item #: 276457
CAT #: EP44
UPC: 730573025000
Sign In or Register to view pricing and more.
STI

Specseal LCI Intumescent Seal-20oz Sau

Series LCI Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)
Item #: 653781
CAT #: LCI320
UPC: 730573011720
Sign In or Register to view pricing and more.
STI

EZP SERIES 44 PLUS FIRE-RATED PATHWAY DEVICE

STI EZD44S2
Item #: 1171790
CAT #: EZD44S2
UPC: 730573001004
Sign In or Register to view pricing and more.
STI

Pathway, Fire Rated, 9" Thickness, 1.5" Square, 2" Round Opening

Fire-Rated EZ Pathway Device Kit, 22 Series, Dimensions: 1.5" x 1.5" x 10.5", Protection: Up to 4 Hours, Color: Orange, Includes: Pathway, (2) Wallplates.
Item #: 182902
CAT #: EZD22
UPC: 730573000229
Sign In or Register to view pricing and more.
STI

Firestop Plug for 4" (102 mm) Opening/Sleeve, Red, 10X Expansion

Firestop Plug for 4 Inch (102 mm) Round, Opening/Sleeve, Red, 10X Expansion
Item #: 328079
CAT #: FP400
UPC: 730573072042
Sign In or Register to view pricing and more.
STI

Split Sleeve 4"

Ready Split Sleeve 4" Split Firestop Sleeve
Item #: 276485
CAT #: FSR400
UPC: 730573240007
Sign In or Register to view pricing and more.
STI

Firestop Sleeve, Ready Sleeve, 4", Sleeve, Plates, Gaskets, Putty

Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 4", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.
Item #: 106470
CAT #: FS400
UPC: 730573204009
Sign In or Register to view pricing and more.
Page 1 of 12
185 Items found