Search results
6,303 Found
Satco
SAT S11407 9.8 WATT A19 LED 3000K
Item #: 2228323
CAT #: S11407
UPC: 045923114076
Sign In or Register to view pricing and more.
Satco
9.5W A19 LED Lamp, 30K
Item #: 1295209
CAT #: S29589
UPC: 045923295898
Sign In or Register to view pricing and more.
Satco
4' LED Ceiling Wrap, 40K
Item #: 1166908
CAT #: 65-1082
UPC: 045923510823
Sign In or Register to view pricing and more.
Satco
LED Wrap Fixture, 4', 40 Watt, 3200 Lumen, 3000K, 100-277V
Item #: 1253826
CAT #: 65/1084
UPC: 045923510847
Sign In or Register to view pricing and more.
Satco
2' LED Ceiling Wrap
Item #: 1200152
CAT #: 65/1083
UPC: 045923510830
Sign In or Register to view pricing and more.
Satco
8A19/CL/LED/E26/930/120V
Item #: 1759690
CAT #: S12415
UPC: 045923124150
Sign In or Register to view pricing and more.
Satco
SAT 62-1775 BLINK-PRO 47W 1FT X 4FT
Item #: 2200151
CAT #: 62-1775
UPC: 045923613043
Sign In or Register to view pricing and more.
Satco
2' LED Connectable Strip, 40K
Item #: 1542208
CAT #: 65-1103
UPC: 045923511035
Sign In or Register to view pricing and more.
Satco
30W LED HID Replacement Lamp, 50K
Item #: 1667471
CAT #: S39750
UPC: 045923397509
Sign In or Register to view pricing and more.
Satco
SATCO S49394
Item #: 2065203
CAT #: S49394
UPC: 045923493942
Sign In or Register to view pricing and more.
Satco
2' LED Ceiling Wrap, 40K
Item #: 1166910
CAT #: 65-1081
UPC: 045923510816
Sign In or Register to view pricing and more.
Satco
2' LED Ceiling Wrap
Item #: 1322586
CAT #: 65-1095
UPC: 045923670954
Sign In or Register to view pricing and more.
Satco
6.5W MR16 LED Lamp, 30K
Item #: 1231399
CAT #: S9496
UPC: 045923094965
Sign In or Register to view pricing and more.
Satco
4' LED Ceiling Wrap
Item #: 1686106
CAT #: 65-1096
UPC: 045923670961
Sign In or Register to view pricing and more.
Satco
14" Acrylic LED Flush Fixture, White
Item #: 1863493
CAT #: 62-1212
UPC: 045923621499
Sign In or Register to view pricing and more.
Satco
40W LED HID Replacement Lamp, 50K
Item #: 1693931
CAT #: S39751
UPC: 045923397516
Sign In or Register to view pricing and more.
Satco
SAT S11407 9.8 WATT A19 LED 3000K
9.8WA19 NON DIMMING 30K
Item #: 2228323
CAT #: S11407
UPC: 045923114076
Sign In or Register to view pricing and more.
Satco
9.5W A19 LED Lamp, 30K
9.5 Watt; A19 LED; Frosted; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack
Item #: 1295209
CAT #: S29589
UPC: 045923295898
Category:
A-Type Traditional LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
4' LED Ceiling Wrap, 40K
LED 4 ft.- Ceiling Wrap - 40W - 4000K - White Finish - 100-277V
Item #: 1166908
CAT #: 65-1082
UPC: 045923510823
Category:
LED - Wraps
Sustainable
Sign In or Register to view pricing and more.
Satco
LED Wrap Fixture, 4', 40 Watt, 3200 Lumen, 3000K, 100-277V
LED Ceiling Wrap Fixture, 4 Foot, 40 Watt, 3200 Lumen, 3000K, 100-277 Volt
Item #: 1253826
CAT #: 65/1084
UPC: 045923510847
Category:
LED - Wraps
Sustainable
Sign In or Register to view pricing and more.
Satco
2' LED Ceiling Wrap
LED 2 ft.- Ceiling Wrap - 20W - 3000K - White Finish - 100-277V
Item #: 1200152
CAT #: 65/1083
UPC: 045923510830
Category:
LED - Wraps
Sustainable
Sign In or Register to view pricing and more.
Satco
8A19/CL/LED/E26/930/120V
8 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt
Item #: 1759690
CAT #: S12415
UPC: 045923124150
Category:
A-Type Traditional LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
SAT 62-1775 BLINK-PRO 47W 1FT X 4FT
SATCO 62-1775 - 1'X4' LED
Item #: 2200151
CAT #: 62-1775
UPC: 045923613043
Sign In or Register to view pricing and more.
Satco
2' LED Connectable Strip, 40K
LED 2 ft.- Connectable Strip - 24W - 4000K - White Finish - 120V
Item #: 1542208
CAT #: 65-1103
UPC: 045923511035
Category:
LED - Strip Fixtures
Sustainable
Sign In or Register to view pricing and more.
Satco
30W LED HID Replacement Lamp, 50K
30 Watt LED HID Replacement; 5000K; Medium Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt
Item #: 1667471
CAT #: S39750
UPC: 045923397509
Category:
Post Top / Site / Wall Pack LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
SATCO S49394
SATCO S49394
Item #: 2065203
CAT #: S49394
UPC: 045923493942
Sign In or Register to view pricing and more.
Satco
2' LED Ceiling Wrap, 40K
LED 2 ft.- Ceiling Wrap - 20W - 4000K - White Finish - 100-277V
Item #: 1166910
CAT #: 65-1081
UPC: 045923510816
Category:
LED - Wraps
Sustainable
Sign In or Register to view pricing and more.
Satco
2' LED Ceiling Wrap
LED 2 ft.- Ceiling Wrap with Motion Sensor - 20W - 3000K - White Finish - 120-277V
Item #: 1322586
CAT #: 65-1095
UPC: 045923670954
Category:
LED - Wraps
Sustainable
Sign In or Register to view pricing and more.
Satco
6.5W MR16 LED Lamp, 30K
6.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC
Item #: 1231399
CAT #: S9496
UPC: 045923094965
Category:
MR16 Reflective LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
4' LED Ceiling Wrap
LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 3000K - White Finish - 120-277V
Item #: 1686106
CAT #: 65-1096
UPC: 045923670961
Category:
LED - Wraps
Sustainable
Sign In or Register to view pricing and more.
Satco
14" Acrylic LED Flush Fixture, White
14 inch; Acrylic Round; Flush Mounted; LED Light Fixture; CCT Selectable; White Finish; 120V
Item #: 1863493
CAT #: 62-1212
UPC: 045923621499
Sustainable
Sign In or Register to view pricing and more.
Satco
40W LED HID Replacement Lamp, 50K
40 Watt LED HID Replacement; 5000K; Mogul extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt
Item #: 1693931
CAT #: S39751
UPC: 045923397516
Category:
Post Top / Site / Wall Pack LED Lamps
Sustainable
Sign In or Register to view pricing and more.