Search results

3,939 Found
Southwire

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel

Item #: 200046
CAT #: 55094202
UPC: 032886042744
Sign In or Register to view pricing and more.
Southwire

3/4" Non-Metallic Liquidtight, Gray, 1000' Reel

Item #: 207501
CAT #: 55094303
UPC: 032886053313
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal Cord, 14/3 SJTW, Black

Item #: 138003
CAT #: 9716SW8808
UPC: 029892097165
Sign In or Register to view pricing and more.
Southwire

1" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

Item #: 650379
CAT #: 55094404
UPC: 032886053320
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal/General Power Supply, Black

Item #: 38892
CAT #: 9706SW8808
UPC: 029892097066
Sign In or Register to view pricing and more.
Southwire

SJEOOW Portable Cord, 12/3, Black, 1000', 105°C Rated, 300V

Item #: 948812
CAT #: 55039602
UPC: 032886038891
Sign In or Register to view pricing and more.
Southwire

Liquidtight Flexible Nonmetallic Conduit, 1/2", 100' Coil, Gray

Item #: 985318
CAT #: 58046201
UPC: 032886895814
Sign In or Register to view pricing and more.
Southwire

Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Reel in Box

Item #: 1257293
CAT #: I99995-2H
UPC: 032886885785
Sign In or Register to view pricing and more.
Southwire

1-1/4" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

Item #: 207816
CAT #: 55094501
UPC:
Sign In or Register to view pricing and more.
Southwire

Thermostat Wire, Type CL2, 18/2 AWG, Brown, 500 Foot Reel

Item #: 157664
CAT #: 553020507
UPC:
Sign In or Register to view pricing and more.
Southwire

Thermostat Wire, Type CL2, 18/3 AWG, Brown, 500 Foot Reel

Item #: 199400
CAT #: 553030507
UPC: 029892353940
Sign In or Register to view pricing and more.
Southwire

NM-B Cable 14/2 w/Ground, 250' Coil, White

Item #: 1211670
CAT #: 28827455
UPC:
Sign In or Register to view pricing and more.
Southwire

NM-B Cable 12/2 w/Ground, Yellow, 250'

Item #: 1211672
CAT #: 28828255
UPC:
Sign In or Register to view pricing and more.
Southwire

Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 6'

Item #: 138346
CAT #: 9156SW8808
UPC: 029892091569
Sign In or Register to view pricing and more.
Southwire

#10 THHN/THWN-2, Stranded, Green, CoilPak

Item #: 539553
CAT #: 58025105
UPC: 032886912443
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal/General Pwr Sply, 16/3, Gray

Item #: 242882
CAT #: 9736SW8809
UPC: 029892097363
Sign In or Register to view pricing and more.
Southwire

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel
Item #: 200046
CAT #: 55094202
UPC: 032886042744
Sign In or Register to view pricing and more.
Southwire

3/4" Non-Metallic Liquidtight, Gray, 1000' Reel

3/4" Ultratite Non-Metallic Liquidtight, Gray, 1000' Reel, Type LTNM
Item #: 207501
CAT #: 55094303
UPC: 032886053313
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal Cord, 14/3 SJTW, Black

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed And Conductors Stripped On Connecting End, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC. 1875 Watt, 6 Ft. Length, Black
Item #: 138003
CAT #: 9716SW8808
UPC: 029892097165
Sign In or Register to view pricing and more.
Southwire

1" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

1 Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400 Feet, Gray
Item #: 650379
CAT #: 55094404
UPC: 032886053320
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal/General Power Supply, Black

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Other End The Jacket Is Removed And Conductors Stripped, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Black
Item #: 38892
CAT #: 9706SW8808
UPC: 029892097066
Sign In or Register to view pricing and more.
Southwire

SJEOOW Portable Cord, 12/3, Black, 1000', 105°C Rated, 300V

SJEOOW Portable Cord, 12 AWG, 3 Conductors, Black, 1000 Foot Reel, 105°C Rated, 300V
Item #: 948812
CAT #: 55039602
UPC: 032886038891
Sign In or Register to view pricing and more.
Southwire

Liquidtight Flexible Nonmetallic Conduit, 1/2", 100' Coil, Gray

Liquidtight Flexible Nonmetallic Conduit, 1/2", 100' Coil, Gray
Item #: 985318
CAT #: 58046201
UPC: 032886895814
Sign In or Register to view pricing and more.
Southwire

Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Reel in Box

Category 6 Cable, 23 AWG Solid Bare Copper, 4 Unshielded Twisted Pairs, CMR, Blue, 1000 Foot Reel in Box, frpe insulation, tape separator, rip cord, frpvc jacket, operating temperature 75°C, 300 volts
Item #: 1257293
CAT #: I99995-2H
UPC: 032886885785
Sign In or Register to view pricing and more.
Southwire

1-1/4" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

1-1/4 Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400 Feet, Gray
Item #: 207816
CAT #: 55094501
UPC:
Sign In or Register to view pricing and more.
Southwire

Thermostat Wire, Type CL2, 18/2 AWG, Brown, 500 Foot Reel

Thermostat Wire, Type CL2, 18/2 AWG, Solid, Copper, Brown, 500 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Item #: 157664
CAT #: 553020507
UPC:
Sign In or Register to view pricing and more.
Southwire

Thermostat Wire, Type CL2, 18/3 AWG, Brown, 500 Foot Reel

(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Item #: 199400
CAT #: 553030507
UPC: 029892353940
Sign In or Register to view pricing and more.
Southwire

NM-B Cable 14/2 w/Ground, 250' Coil, White

NM-B Cable 14/2 w/Ground, 250 Foot Coil, SimPull, White
Item #: 1211670
CAT #: 28827455
UPC:
Category: 14 AWG NM-B
Sign In or Register to view pricing and more.
Southwire

NM-B Cable 12/2 w/Ground, Yellow, 250'

NM-B Cable 12/2 w/Ground, 250 Foot Coil, SimPull, Yellow
Item #: 1211672
CAT #: 28828255
UPC:
Category: 12 AWG NM-B
Sign In or Register to view pricing and more.
Southwire

Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 6'

4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4, Rating: 30 Amp, 125/250V AC, 6 Ft. Length, Black
Item #: 138346
CAT #: 9156SW8808
UPC: 029892091569
Sign In or Register to view pricing and more.
Southwire

#10 THHN/THWN-2, Stranded, Green, CoilPak

#10 THHN/THWN-2, Stranded, Green, E-Z Pull Pack, 1250' CoilPak
Item #: 539553
CAT #: 58025105
UPC: 032886912443
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal/General Pwr Sply, 16/3, Gray

Garbage Disposal/General Purpose/SPT-3 Power Supply Cord, Straight Plug, Connecting End Split And Stripped, NEMA 5-15P, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Gray
Item #: 242882
CAT #: 9736SW8809
UPC: 029892097363
Sign In or Register to view pricing and more.
Page 1 of 99+
3,939 Items found